DESCRIPTION

  • 1-hole installation
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Accommodates up to 3" deck thickness
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available. (NOTE: In order for faucet to function as intended, must use plastic tailpiece included with the drain)
  • Optional A/C adapter EP73954
  • SmartTouchPlus Technology with TempID - touch or hands-free water activation with temperature indicating LED light
  • Spout features hidden water-efficient, laminar flow aerator

Brizo Charlotte® 1.5 gpm 1-Hole Lavatory Faucet with Single Lever Handle

D65985LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Charlotte®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
9 in
Spout Reach
5-1/16 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY