DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • DIAMOND Seal Technology
  • Euro-motion Diamond Valve with InnoFlex waterways
  • MagneDock Technology - magnetic docking system
  • Optional A/C adapter EP73954
  • SmartTouch Technology with TempID - tap on/off functionality with temperature indicating LED light
  • Touch-Clean nozzles - swipe away mineral deposits
  • Two-function pull-down wand: spray and stream

Brizo Venuto® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Pull-Down Spout Compression Connection

D64070LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Venuto®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
15-1/2 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No
Width
6 in

Starting at
$693.88
EACH
  • QUANTITY