• Cart

DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • DIAMOND Seal Technology
  • Euro-motion Diamond Valve with InnoFlex waterways
  • MagneDock Technology - magnetic docking system
  • SmartTouch Technology with TempID - tap on/off functionality with temperature indicating LED light
  • Spout swivels 360degrees
  • Touch-Clean nozzles - swipe away mineral deposits
  • Two-button, four-function wand: spray, stream, volume control and pause

Brizo Talo® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Pull-Down Spout Compression Connection

D64003LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Talo®
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
15-29/32 in
Spout Reach
8-7/16 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No
Width
6-17/32 in

Starting at
$791.82
EACH
  • QUANTITY