DESCRIPTION

  • Ceramic disc valve
  • Gpm: 1.8 at 60 psi
  • Spout height: 13-3/16"
  • Spout reach: 9"
  • Two-hole installation

Brizo Tresa® 1.8 gpm 1-Hole Double Lever Handle Kitchen Faucet

D62036LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Tresa®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
9-5/8 in
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Width
8-5/16 in

Starting at
$687.24
EACH
  • QUANTITY