DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • DIAMOND™ valve with InnoFlex® waterways
  • Euro-motion Diamond Valve with InnoFlex waterways

Brizo Tresa® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Column Spout

D61036LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Tresa®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Faucet Connection
PEX
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
9-21/32 in
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Column
Trim Only
No
Width
4-3/4 in

Starting at
$753.64
EACH
  • QUANTITY