DESCRIPTION
- 1-hole installation
- Accommodates up to 3" deck thickness
- Comes with standard fittings
- DIAMOND Seal Technology
- MagneDock Technology - magnetic docking system
- Optional A/C adapter EP73954
- SmartTouch Technology with TempID - tap on/off functionality with temperature indicating LED light
- Spout swivels 360?
- Two-function wand: spray and stream
Brizo Vuelo® 1.8 gpm 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle and On/Off Touch Activation
D64355LF
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1, ASME A112.18.6
- Application
- Commercial, Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Cartridge Type
- Ceramic Disc
- Collection
- Vuelo®
- Color Finish
- Stainless
- Color Finish Category
- Stainless Steel
- End Connection 1
- PEX
- End Connection 2
- PEX
- End Connections
- PEX
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Material
- Zinc
- NSF Certified
- No
- Number of Handles
- Single Handle
- Side Spray
- No
- Spout Height
- 16-3/4 in
- Spout Reach
- 10-1/4 in
- Spout Swivel
- 360°
- Spout Type
- High Arc Pull Down
- Trim Only
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday