DESCRIPTION

  • Dual integral check valves in adapter assembly
  • Finish guaranteed not to tarnish or corrode
  • Flow rate: 2.2 gpm at 60 psi
  • Includes fittings
  • MagnaTite® docking
  • Quick connect spray hose
  • Spout swivels 360°
  • Two-button, 4-function pull-out wand for stream, spray, volume control, and pause
  • Up to 3" deck thickness

Brizo Talo® 1.8 gpm 1-Hole Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Pull-Down Spout 3/8 in. Compression Connection

D63003LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Talo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-15/16 in
Spout Reach
8-7/16 in
Spout Swivel
360°
Spout Type
Pull Down, Swivel
Trim Only
No
Width
6-17/32 in

Starting at
$483.06
EACH
  • QUANTITY