DESCRIPTION

  • Diamond Seal® technology
  • Finish guaranteed not to tarnish or corrode
  • Gpm: 1.8 at 60 psi
  • MagneDock® magnetic docking
  • MagneDock® magnetic docking system
  • Quick connect hoses
  • Single or 3-hole installation
  • Touch-Clean® technology
  • Two-button, 4-function pull-out wand for stream, spray, volume control, and pause

Brizo Belo® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Pull-Down Spout 3/8 in. Compression Connection

D63052LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Belo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Spout Type
Pull Down
Trim Only
No
Width
10 in

Starting at
$572.7
EACH
  • QUANTITY