DESCRIPTION

  • Euro-motion Diamond™ valve with InnoFlex® waterways
  • Finish guaranteed not to tarnish or corrode
  • Gpm: 1.8 at 60 psi
  • MagneDock® magnetic docking system
  • Single-hole installation
  • Spout height: 15-1/2"
  • Spout reach: 9-1/2"
  • Two function pull down for stream and spray

Brizo Venuto® 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle and Magnetic Docking Spray Head

D63070LFST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Diamond Embedded Ceramic Disc
Collection
Venuto®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/8 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Spout Type
Pull Down, Swivel
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$695.54
EACH
  • QUANTITY