DESCRIPTION

  • Diamond™ Seal Technology
  • Functions: 2
  • Includes fittings
  • MagnaTite® docking
  • Single hole installation
  • Spout swivels 360°
  • Touch-Clean® spray holes allow for easy removal of build-up
  • Up to 3" deck thickness

Brizo Artesso™ 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle and On/Off Touch Activation

D64025LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Artesso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/8 in
Spout Reach
8-3/4 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

Starting at
$670.64
EACH
  • QUANTITY