DESCRIPTION

  • 1/2" NPT threads

Delta Faucet Virage® 10 in. Ceiling Mount Shower Arm and Flange

DRP48986

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Virage®
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
10 in
IAPMO Listed
Yes
Length
10 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2-9/25 in

Starting at
$79.68
EACH
  • QUANTITY

DOCUMENTS