10 in. Ceiling Mount Shower Arm and Flange in Matte Black

You last purchased this on
 
Brizo

Essential™ 10 in. Ceiling Mount Shower Arm and Flange in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Essential™ 10 in. Ceiling Mount Shower Arm and Flange in Matte Black

  • Fast #
  • Part #DRP70765BL
  • Item #4471372
  • Manufacturer Part #RP70765BL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid brass construction
  • 1/2" NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
10 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
6 in
Side Spray:
No
Smart Home Enabled:
No
Style:
Transitional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.91 lb
Width:
2-1/2 in