DESCRIPTION

Brizo Litze™ 10 in. Towel Bar

D694735

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Depth
3-7/16 in
Height
3-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
10 in
Material
Zinc

Starting at
$101.26
EACH
  • QUANTITY