1/2 x 3-15/32 in. Male Threaded Forged Brass Valve Body

You last purchased this on
 
Brizo

HydraChoice™ 1/2 x 3-15/32 in. Male Threaded Forged Brass Valve Body

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

HydraChoice™ 1/2 x 3-15/32 in. Male Threaded Forged Brass Valve Body

  • Fast #
  • Part #DR84100
  • Item #4899653
  • Manufacturer Part #R84100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. rough-in
  • Accommodates up to 3 in. wall thickness
  • Rough must be installed with rough plumbing
  • Includes test cap and plasterguard
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
HydraChoice™
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Faucet Part Type:
Rough-in
Fits Brand:
Brizo
GSA Approved:
No
Height:
4-3/16 in
IAPMO Listed -:
No
Length:
3-15/32 in
Material:
Forged Brass
NSF Certified:
No
Pressure - Maximum:
300 psi
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Rough-In Valve
WaterSense Labeled:
No
Weight:
1.375 lb
Width:
2-1/4 in