DESCRIPTION

  • Concealed mounting
  • Has 1-1/4" diameter, 3" diameter flanges, extends 2-3/4" from wall and 1-1/2" wall clearance
  • Supports up to 500 lbs of force, twice the ADA requirement

Brizo Odin™ 12 in. Grab Bar

D69275

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Odin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
Height
2-3/4 in
Installation Type
Concealed Mount
Length
12 in
Width
1-1/4 in

Starting at
$90.72
EACH
  • QUANTITY