1/2 x 30-1/2 in. Slip Solid Tub Filler Union in Chrome
1/2 x 30-1/2 in. Slip Solid Tub Filler Union in Chrome
Frequently Purchased Together
Product Details
- Solid brass construction
- Dual column design, 8 in. center to center
- Requires T70310-XXLHP body assembly and T7030X-XX trim kit
- Must order rough separately
- Insulated to control surface condensation and heat
- Additional tub filler accessory kit available, 695506-XX
- 37-1/4 in. from floor to spout outlet
- 30-1/2 in. overall height (risers only)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Kintsu™ T70310-LHP
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 30-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 12-1/2 in