DESCRIPTION

  • Floor mounted installation
  • H2O Kinetic® technology
  • High flow ceramic mixing cartridge flows up to 14.5 gpm at 60 psi
  • Solid brass construction
  • Trim only, must also order rough-in

Brizo Victorian™ 14.5 gpm Free Standing Tub Filler with Single Lever Handle

DT70130

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Victorian™
Color Finish
Brilliance® Brushed Bronze
Color Finish Category
Bronze Tones
Flow Rate
14.5 gpm
GSA Approved
No
Handle Type
Lever
Height
40-1/2 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
9-3/8 in
Trim Only
No
WaterSense Labeled
No
Width
8-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2159.66
EACH
  • QUANTITY