DESCRIPTION

  • 12 gpm @ 60 psi, 46 L/min @ 414 kPa with R70100-WS
  • 14.5 gpm @ 60 psi, 55 L/min @ 414 kPa with R70100
  • 60" - 82" stretchable, finished metal hose
  • Auto resetting diverter
  • Floor mounted 1-hole installation
  • High flow ceramic mixing cartridge
  • Includes single-function Touch-Clean handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • Indexing handshower holder
  • Single lever handle with hot and cold indicators
  • Solid brass construction

Brizo Siderna® 14.5 gpm Freestanding Tub Filler with Single Lever Handle (Trim Only)

DT70180

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Siderna®
Color Finish
Matte Black
Color Finish Category
Blacks
Faucet Mount
Floor Mount
Flow Rate
14.5 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
40-1/2 in
Spout Reach
9-5/16 in
Trim Only
Yes
WaterSense Labeled
No
Width
7-9/10 in

Starting at
$1970.42
EACH
  • QUANTITY