1.5 gpm Soothing Body Spray Sprayhead in Brilliance Brushed Nickel

You last purchased this on
 
Brizo

1.5 gpm Soothing Body Spray Sprayhead in Brilliance Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

1.5 gpm Soothing Body Spray Sprayhead in Brilliance Brushed Nickel

  • Fast #
  • Part #DSH84100BN
  • Item #4899773
  • Manufacturer Part #SH84100-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • H2Okinetic® Technology with self-cleaning spray holes
  • 1 3/4" diameter
  • Adjust up to 50° in any direction when extended
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.5 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1 in
Faucet Height:
1 in
Faucet Material:
Plastic
Maximum Height:
1-3/4 in
NSF Certified:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic®
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.06 lb
Width:
1-3/4 in