DESCRIPTION

  • 18" long
  • Coordinates beautifully with the Vesi suite
  • Easy to install
  • Industrial

Delta Faucet Vesi® 18 in. Towel Bar

D69818

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vesi®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
1-29/32 in
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
$129.48
EACH
  • QUANTITY