DESCRIPTION

  • Threads: 1/2" IPS male

Brizo 10 in. Ceiling Mount Shower Arm and Flange

DRP70765

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
GSA Approved
No
Height
10 in
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
10 in
Material
Zinc
NSF Certified
No
Size
1/2 in
WaterSense Labeled
No

Starting at
$74.7
EACH
  • QUANTITY

DOCUMENTS