DESCRIPTION

  • 7 1/8" raincan showerhead; single function
  • Finished spray face
  • H2Okinetic Technology with self-cleaning spray holes

Brizo Baliza® 2 gpm 1-Function Wall Mount Plastic Showerhead

D87305

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Baliza®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-1/8 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm @ 80 psi
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-13/16 in
Material
Plastic
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes
Width
7-1/8 in

Starting at
$109.56
EACH
  • QUANTITY

DOCUMENTS