2-3/4 x 3-39/64 in. Pop-Up Drain Assembly in Brushed Nickel
2-3/4 x 3-39/64 in. Pop-Up Drain Assembly in Brushed Nickel
Frequently Purchased Together
Product Details
- With overflow holes for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1-5/8 in. drain hole size
- 2-3/4 in. diameter push button drain
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-18/25 in
- Fits Pipe Size:
- 1-5/8 in
- Grid Drain Material:
- Brass
- Height:
- 6-5/8 in
- IAPMO Listed -:
- No
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-3/4 in
- Style:
- Modern
- Tailpiece Length:
- 3-39/64 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No
- Weight:
- 1.02 lb