2-3/4 x 3 in. Push Pop-up Drain with Overflow in Luxe Steel
2-3/4 x 3 in. Push Pop-up Drain with Overflow in Luxe Steel
Frequently Purchased Together
Product Details
- With overflow holes-for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1 5/8" drain hole size
- 2 3/4" diameter push button drain
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 2-18/25 in
- Drain Opening:
- 1-1/4 in
- Fits Pipe Size:
- 1-5/8 in
- Grid Drain Material:
- Brass
- Height:
- 7-3/50 in
- IAPMO Listed -:
- No
- Maximum Height:
- 7-3/50 in
- Overflow Included:
- Yes
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-3/4 in
- Tailpiece Length:
- 3 in
- Tailpiece Style:
- Straight
- Weight:
- 1.06 lb