DESCRIPTION

  • 8" single-function raincan showerhead
  • Finished spray face
  • Intended for overhead raincan orientation only
  • Solid brass construction

Brizo Odin™ 2-5/8 x 7-7/8 in. 2.5 gpm Round Showerhead

D8137525

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Odin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-7/8 in
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Height
2-5/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Shape
Round
Showerhead Function
Single
Spray Type
Full Spray
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY