DESCRIPTION

  • 9" single-function raincan showerhead
  • Finished spray face
  • Gpm: 2.5 at 80 psi
  • Intended for overhead raincan orientation only

Brizo Traditional® 2.5 gpm 1-Function Wall Mount Plastic Showerhead

DRP52090

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Traditional®
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
9-3/8 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Spray Type
Full Body
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS