DESCRIPTION

  • Finished spray face
  • Includes showerhead and hand shower
  • Push button hand shower settings: H2Okinetic® spray, H2Okinetic® spray with massage, massage, and pause
  • Requires shower arm and flange
  • Stretchable hose: 60" to 82"

Delta Faucet Jason Wu 2.5 gpm 4-Setting Wall Mount Shower

D86275

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Jason Wu
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Diameter
5-9/16 in
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Bar Mount
Flow Rate
2.5 gpm
Height
9-7/16 in
IAPMO Listed
No
Length
60 in
Material
Plastic
NSF Certified
No
Showerhead Function
4
Spray Type
H2Okinetic®, Massage, Pause
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY