DESCRIPTION

  • 8" single-function raincan showerhead
  • Finished spray face
  • Intended for overhead raincan orientation only
  • Solid brass construction

Brizo Odin® 2.5 gpm Wall Mount or Ceiling Mount Brass and Stainless Steel Showerhead

D81375

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Odin®
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
7-7/8 in
End Connection 1
NPSM
End Connections
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
2-5/8 in
Material
Stainless Steel
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS