DESCRIPTION

  • Certified dual check valves for backflow prevention
  • Not a positive shut-off

Brizo Traditional Collection 2 gpm High Heat Slide Bar Shower

DRP36003

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Residential
CSA Certified
CSA B125.1
Collection
Traditional Collection
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
24 in
Length
69 in
Material
Brass, Metal
Showerhead Function
Single
Spray Type
Full, Massage, Soft Aerated
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY