DESCRIPTION

  • Back-to-back installation capability
  • Decorative, solid brass construction shower arm
  • Extends rough installation up to 1-3/4"
  • Pull-up diverter tub spout: 7"
  • Requires rough-in
  • TempAssure® thermostatic flow valve

Delta Faucet Baliza® 2 gpm Tub and Shower Medium Flow (Trim Only)

DT60405

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Thermostatic
Collection
Baliza®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal, Plastic
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7 in
Spout Type
Pull Up Diverter
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$531.2
EACH
  • QUANTITY