DESCRIPTION

  • Features water-efficient H2Okinetic® Technology
  • Finished spray face
  • Single function

Brizo Virage® 2 gpm 1-Function Wall Mount Plastic Showerhead

D87330

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Virage®
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Diameter
6 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm @ 80 psi
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-3/4 in
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes
Width
6 in

Starting at
$170.98
EACH
  • QUANTITY

DOCUMENTS