DESCRIPTION

  • 60"- 82" stretchable, finished metal hose
  • 8 1?4" spout reach (deck & floor mount), 10 1?2" spout reach (wall mount)
  • Bi-directional diverter lever handle
  • Handshower flow rate 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • Lever handles
  • Tub drain not included

Brizo Tresa® 2 gpm Roman Tub Filler Trim Kit with Double Lever Handle (Trim Only)

DT70336

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Tresa®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Female
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Floor Mount
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm @ 60 psi, 6.6 L/min @ 414 kPa
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
31-3/4 in
Spout Reach
8-1/4 in
Spout Type
Built-In, Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
$378.48
EACH
  • QUANTITY