Single Function H2Okinetic® Showerhead in Polished Chrome

You last purchased this on
 
Brizo

RSVP® Single Function H2Okinetic® Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® Single Function H2Okinetic® Showerhead in Polished Chrome

  • Fast #
  • Part #D87390PC
  • Item #4428336
  • Manufacturer Part #87390-PC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single function 5 1/4" raincan showerhead
  • Finished spray face
  • H2Okinetic® Technology with self-cleaning spray holes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
RSVP®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-3/4 in
Diameter:
5-1/4 in
Faucet Material:
Metal
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Material:
Metal
Maximum Height:
5-1/4 in
Product Type:
Faucet
Shape:
Square
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic®
WaterSense Labeled:
Yes
Weight:
1 lb