DESCRIPTION

  • Back-to-back installation capability
  • Lifetime faucet and finish limited warranty for original purchaser
  • Must also order R60000-UNBX rough valve body
  • TempAssure® 60 Series thermostatic valve cartridge
  • Trim only

Brizo Virage® 2 gpm Thermostatic Shower Trim (Trim Only)

DT60230

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016 Type T
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Virage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Handle Material
Metal
Handle Type
Lever
Material
Brass, Metal
Number of Handles
Two Handle
Spout Reach
7-3/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
7-1/2 in

Starting at
$481.4
EACH
  • QUANTITY