DESCRIPTION

  • Decorative solid brass shower arm
  • Extends rough installation up to 1-3/4"
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • Integrated, solid brass pull-up diverter tub spout: 9"
  • Multi-function showerhead

Brizo Sotria™ 2 gpm Thermostatic Tub and Shower Trim (Trim Only)

DT60450

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Thermostatic
Collection
Sotria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.0 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Cast Brass
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Multi
Spout Reach
9 in
Spout Type
Pull Up Diverter
Spray Type
Full, H2Okinetic®, Massage, Pause
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$597.6
EACH
  • QUANTITY