DESCRIPTION

  • 7 1/8" raincan showerhead featuring H2Okinetic Technology; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • 7" decorative, solid brass construction shower arm
  • 7" pull-up diverter tub spout
  • For use with MultiChoice Universal rough
  • Handle adjusts temperature
  • Metal lever handle
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Single-function pressure balance cartridge

Brizo Pressure Balance Tub and Shower Trim with Single Lever Handle (Trim Only)

DT60P410

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7 in
Spout Type
Pull Up
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/2 in

Starting at
$368.52
EACH
  • QUANTITY