DESCRIPTION

  • 22 1/2" long slide bar
  • 3-function handshower; H2Okinetic Spray, Massage Spray, Pause
  • 60" - 82" stretchable finished metal hose
  • Machined brass wheel spins as handshower is positioned on slidebar
  • Slidebar with integrated hose connection
  • Textural knurling detail on handshower and wheel

Brizo Litze™ 2 gpm Wall Mount Slide Bar Hand Shower

D88735

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Diameter
3-1/5 in
End Connection 1
NPSM
End Connection 2
NPT
End Connections
NPSM x NPT
Faucet Mount
Wall Mount
Faucet Type
Handshower
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
24 in
IAPMO Listed
No
Material
Brass
Maximum Pressure
80 psi
NSF Certified
No
Showerhead Function
3
Spray Type
H2Okinetic®, Massaging, Pause
Trim Only
No
WaterSense Labeled
Yes

Starting at
$471.44
EACH
  • QUANTITY