DESCRIPTION

  • 2-hole installation
  • Accommodates up to 3" deck thickness
  • Ceramic cartridges
  • Solid brass one-piece waterway

Brizo Tresa® 2-Hole Deckmount Bar Faucet with Double Lever Handle

D62636LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Tresa®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
8-5/8 in
Spout Reach
6-3/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY