DESCRIPTION

Brizo Rook™ 24 in. Towel Bar

D692461

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rook™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
2-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
$144.42
EACH
  • QUANTITY

DOCUMENTS