DESCRIPTION

  • Coordinates beautifully with Brizo® collections
  • Finish guaranteed not to tarnish or corrode
  • Flange diameter: 2-1/2"

Delta Faucet Traditional® 24 x 6 x 2-7/16 in. Double Towel Bar

D69525

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Height
2-7/16 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$214.14
EACH
  • QUANTITY