DESCRIPTION

  • Threads: 1/2" IPS male

Brizo 16 in. Shower Arm and Flange

DRP71648

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
15 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2 in

Starting at
$39.84
EACH
  • QUANTITY