3-3/8 in. Temperature Indicator

Part #DRP44001  |  Item #2879832  |  Manufacturer Part #RP44001

Length:

3-3/8 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

GSA Approved: No

IAPMO Listed: No

Length: 3-3/8 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.01

Width: 2-7/8 in