DESCRIPTION

  • 4-hole installation
  • 60" - 82" stretchable, finished metal hose
  • Accommodates up to 2 1/2" deck thickness
  • Includes single-function handshower; 2.0 gpm @ 80 psi, 70 L/min @ 550 kPa
  • Slip-on spout
  • Trim only, must order rough R64707 separately

Delta Faucet Tresa® 4-Hole Roman Tub Trim Cross Handle (Trim Only)

DT67438

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Tresa®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2.5 gpm
Handle Type
Cross
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5 in
Spout Reach
9 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
No

Starting at
$1027.54
EACH
  • QUANTITY