DESCRIPTION

  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • MUST ORDER HANDLES SEPARATELY
  • Slip-on spout
  • Trim only, must order rough R62707 separately

Brizo Siderna® 18 gpm 3-Hole Roman Tub Trim (Trim Only)

DT67380LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
8 in - 16 in
Collection
Siderna®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
9-3/4 in
Spout Reach
10-15/16 in
Spout Type
Slip On
Trim Only
Yes
WaterSense Labeled
No

Starting at
$438.24
EACH
  • QUANTITY