DESCRIPTION

  • Slip-on spout with metal handles
  • Trim only

Brizo Virage® 3-Hole 18 gpm Roman Tub Trim with Double Lever Handle

DT67330

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
10 in - 16 in
Collection
Virage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-11/16 in
Spout Reach
8-27/32 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$649.06
EACH
  • QUANTITY