DESCRIPTION

  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Slip-on spout
  • Trim only

Brizo Sotria™ 2 gpm 3-Hole Roman Tub Faucet Trim with Double Lever Handle (Trim Only)

DT67350

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
13 in - 16 in
Collection
Sotria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Tub Faucet
Flow Rate
2.0 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-7/8 in
Spout Reach
9-3/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$547.8
EACH
  • QUANTITY