DESCRIPTION

  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Slip-on spout
  • Trim only, must order rough R62707 separately

Brizo Tresa® 2 gpm 3-Hole Roman Tub Trim with Double Lever Handle (Trim Only)

DT67336

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
8 in - 16 in
Collection
Tresa®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
8-1/2 in
Spout Reach
11-1/8 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
No

Starting at
$810.08
EACH
  • QUANTITY