• Cart

DESCRIPTION

  • 1/2" universal inlets/outlets
  • 2 individual positions, 1 shared position
  • Cartridge ships with trim
  • Diverter trim
  • MUST ORDER ROUGH SEPARATELY

Brizo Vesi® 3-Setting Metal Diverter Trim

DT60840

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Vesi®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valve

Starting at
$260.62
EACH
  • QUANTITY