DESCRIPTION

  • 20" wide x 30" high
  • ASHRAE MERV 7 rated
  • Commercial
  • Easy to install
  • Industrial
  • Medium efficiency, self-supporting pleated air filter
  • Perfect for use as a pre-filter or stand-alone filter

Brizo Virage® 30 x 20 in. Wall Mirror

D698030

Color Finish

 

SPECIFICATIONS

Collection
Virage®
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-1/2 in
Height
30 in
Installation Type
Wall Mount
Length
20 in
Material
Zinc
Width
26-1/2 in

Starting at
$552.78
EACH
  • QUANTITY