This product requires certification to purchase.

36 in. Grab Bar in Venetian Bronze

Brizo

36 in. Grab Bar in Venetian Bronze

  • Fast #
  • Part #D693610RB
  • Item #7427262
  • Manufacturer Part #693610-RB
3.7 out of 5 Customer Rating
Brand image
Brizo

36 in. Grab Bar in Venetian Bronze

  • Fast #
  • Part #D693610RB
  • Item #7427262
  • Manufacturer Part #693610-RB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 99
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-1/4" diameter, 3" diameter flanges
  • Extends 2-3/4" from wall, 1-1/2" wall clearance
  • Concealed mounting
  • Mounting hardware & retrievable wall anchor included
  • Supports up to 500 lbs. of force, twice the ADA requirement
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
3 in
Depth
2-22/25 in
Diameter
1-1/4 in
Height
3 in
Length
36 in
Projection
3 in
Weight Capacity
500 lb
Width
36 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Installation Type
Concealed Mount
Material
Metal
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
UPC
034449852524